-
XB4BS8444Square D Switches, XB4 SeriesItem NumberXB4BS8444MFG Item Number535211SeriesXB4Product DescriptionHarmony Red 40mm Emergency Stop,Specifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 2NC Current (A) 3 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Bezel Metal Round Terminal Type Screw IP Rating IP69K AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XB4BS8442Square D Switches, XB4 SeriesItem NumberXB4BS8442MFG Item Number505686SeriesXB4Product DescriptionRed 40mm Emergency Stop, SwitchingSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 1NC Current (A) 3 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Bezel Metal Round Terminal Type Screw IP Rating IP69K AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XB4BG21Square D Switches, XB4 SeriesItem NumberXB4BG21MFG Item Number606247SeriesXB4Product DescriptionHarmony Black selector switch, _22,Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Key Contacts 1NO Terminal Type Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XB4BG03Square D Switches, XB4 SeriesItem NumberXB4BG03MFG Item Number333918SeriesXB4Product DescriptionComplete Selector Switch _22Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 3 Operator Type Key Contacts 2NO Terminal Type Screw IP Rating IP69K AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XB4BD21Square D Switches, XB4 SeriesItem NumberXB4BD21MFG Item NumberXB4BD21SeriesXB4Product DescriptionSelector Switch, 2 Position, BlackSpecifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Knob Contacts 1NO Terminal Type Screw IP Rating IP69K AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XB4AS2Square D Switches, XB4 SeriesItem NumberXB4AS2MFG Item NumberXB4AS2SeriesXB4Product Description22MM 3 POS SEL SWSpecifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Knob Contacts 1NO Terminal Type Screw IP Rating IP69K AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XB4BJ21Square D Switches, XB4 SeriesItem NumberXB4BJ21MFG Item NumberXB4BJ21SeriesXB4Product DescriptionSLCTOR SWTCH 600VAC 1.2AXB4Specifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Knob Contacts 1NO Terminal Type Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XB4BS9445Square D Switches, XB4 SeriesItem NumberXB4BS9445MFG Item NumberXB4BS9445SeriesXB4Product DescriptionPUSHBUTTON OPERATOR 22MM XB4BSpecifications
Specifications Mounting Size (mm) 22 mm Number of Positions 2 Operator Type Key AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XB4BA31Square D Switches, XB4 SeriesItem NumberXB4BA31MFG Item NumberXB4BA31SeriesXB4Product DescriptionPUSHBUTTON, GREEN, FLUSH, 1NOSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO Current (A) 3 A Lens/Button Shape Round Flush Lens/Button Color Green Bezel Metal Round Terminal Type Screw IP Rating IP69K AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
XB4BA55Square D Switches, XB4 SeriesItem NumberXB4BA55MFG Item NumberXB4BA55SeriesXB4Product Description22MM PB YELLOW WITH CONTACTSSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO, 1NC Current (A) 3 A Lens/Button Shape Round Flush Lens/Button Color Yellow Bezel Metal Round Terminal Type Screw IP Rating IP69K AvailabilityOrder by 5:00 PM ET and your package will ship the same day.